Zoro Homepage

Krevat 2-Light Wall Sconce, Black/Natural Aged Brass

  • Mfr # 24822SWBKNAB

  • Zoro # G914704565


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
5 in
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24822SWBKNAB
Zoro #
G914704565
UPC #
783209306950
Country of Origin
China

Dimensions

Height
17 in
Width
5 in
Depth
4.75 in

Details

Item
Wall Sconce
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Lamp Quantity
2
Lighting Certification
cETLus
Energy Star Compliant
No
Housing Material
Steel, Glass
Lamp Included
No
Bulb Type
E12 Candelabra
Damp/Wet Rating
Dry
Shade Material
Glass
Color
Black / Natural Aged Brass

Description

Fluted Satin White glass flares outward from an intricate and thin arm. The contrasting Natural Aged Brass and Matte Black finish adds character to the simple and stately fixtures that easily transition from modern and more traditional spaces.


  • •Black and natural aged brass finish wall sconce from the Krevat collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.