Krevat 8-Light Chandelier, Black/Natural Aged Brass

  • Mfr # 24828SWBKNAB

  • Zoro # G814704566


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Lamp Included
No
Max. Fixture Wattage
60W
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24828SWBKNAB
Zoro #
G814704566
UPC #
783209306974
Country of Origin
China

Dimensions

Length
32 in
Height
17 in
Width
18 in

Details

Item
Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Lamp Included
No
Max. Fixture Wattage
60W
Light Type
Incandescent
Lighting Certification
cETLus
Material
Steel, Glass
Color
Black / Natural Aged Brass
Color Designation
Dry
Bulb Type
E12 Candelabra
Shade Material
Glass

Description

Fluted Satin White glass flares outward from an intricate and thin arm. The contrasting Natural Aged Brass and Matte Black finish adds character to the simple and stately fixtures that easily transition from modern and more traditional spaces.


  • •Black and natural aged brass finish chandelier from the Krevat collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.