Zoro Homepage

Lateral 4-Light Linear Pendant, Satin Brass

  • Mfr # 10288SWSBR

  • Zoro # G114704549


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Height
10 in
Length
36 in
Width
9.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10288SWSBR
Zoro #
G114704549
UPC #
783209315358
Country of Origin
China

Dimensions

Height
10 in
Length
36 in
Width
9.25 in

Details

Color
Satin Brass
Light Type
Incandescent
Shade Material
Glass
Item
Linear Pendant
Standards
cETLus
Max. Fixture Wattage
60W
Energy Star Compliant
No
Lamp Quantity
4
Lamp Included
No
Material
Steel, Glass
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

A clean design for the most common applications, the Lateral collection offers chandeliers in both traditional configurations and within a rectangular frame for above dining spaces. Finished in complementary colors including Satin Brass, Satin Nickel or Matte Black, this collection is economically priced with excellent construction. Great for remodeling, this collection's bath vanities feature an extended backplate for cleaner installations. Satin White cylindrical glass sits on a clean rectangular bar. This collection is sure to provide the transitional look to update your next project._x000D_


  • •Satin brass finish linear pendant light from the Lateral collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.