Zoro Homepage

Lateral 5-Light Chandelier, Satin Brass

  • Mfr # 10286SWSBR

  • Zoro # G114704716


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Height
18.5 in
Length
24 in
Width
24 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10286SWSBR
Zoro #
G114704716
UPC #
783209315341
Country of Origin
China

Dimensions

Height
18.5 in
Length
24 in
Width
24 in

Details

Color
Satin Brass
Light Type
Incandescent
Shade Material
Glass
Item
Multi-Light Pendant
Energy Star Compliant
No
Max. Fixture Wattage
60W
Standards
cETLus
Material
Steel, Glass
Lamp Quantity
5
Lamp Included
No
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

A clean design for the most common applications, the Lateral collection offers chandeliers in both traditional configurations and within a rectangular frame for above dining spaces. Finished in complementary colors including Satin Brass, Satin Nickel or Matte Black, this collection is economically priced with excellent construction. Great for remodeling, this collection's bath vanities feature an extended backplate for cleaner installations. Satin White cylindrical glass sits on a clean rectangular bar. This collection is sure to provide the transitional look to update your next project._x000D_


  • •Satin brass finish pendant light from the Lateral collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.