Zoro Homepage

Lattice 16 LED Outdoor Sconce Dark Sky

  • Mfr # 54804BK

  • Zoro # G908391832


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Height
16 in
Watts
15W
Lens Material
Synthetic Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54804BK
Zoro #
G908391832
UPC #
783209290273
Country of Origin
China

Dimensions

Width
8 in
Height
16 in
Size
1 LED
Depth (In)
4.75 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
15W
Lens Material
Synthetic Rattan
Lumens
1050
Finish
Black
Standards
cETLus
Lamp Type
LED
Color Temperature
3000 K
Color Rendering Index
90
Dimmable
Non-Dimmable
Lamp Included
Yes
Material
Aluminum, Synthetic Rattan
Bulb Base Type
AC Integrated
Weight (Lbs)
6.6 lbs
Color
Nickel
Application
Residential
Indoor or Outdoor
Outdoor

Description

Modeled on open weave wicker stitchwork and constructed using synthetic rattan for longevity, this series of wall sconces are rated for both interiors and outdoors. Matte Black frames are paired with either Natural Rattan or a matching Black finish. This homespun concept pays homage to the outdoors with relevant styling and timeless appeal.


  • •Black finish outdoor wall sconce from the Lattice collection
  • •Constructed from high quality aluminum and synthetic rattan
  • •This fixture utilizes one 15-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.