
Lattice 16 LED Outdoor Sconce Dark Sky
Mfr # 54804RABK
Zoro # G608391842
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8 in
Height
16 in
Watts
15W
Lens Material
Synthetic Rattan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54804RABK
Zoro #
G608391842
UPC #
783209290297
Country of Origin
China
Dimensions
Width
8 in
Height
16 in
Size
1 LED
Depth (In)
4.75 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
15W
Lens Material
Synthetic Rattan
Lumens
1050
Finish
Black/Natural
Lamp Type
LED
Lamp Included
Yes
Dimmable
Non-Dimmable
Standards
cETLus
Color Temperature
3000 K
Color Rendering Index
90
Indoor or Outdoor
Outdoor
Material
Aluminum, Synthetic Rattan
Color
Nickel
Bulb Base Type
AC Integrated
Weight (Lbs)
6.6 lbs
Application
Residential
Description
Modeled on open weave wicker stitchwork and constructed using synthetic rattan for longevity, this series of wall sconces are rated for both interiors and outdoors. Matte Black frames are paired with either Natural Rattan or a matching Black finish. This homespun concept pays homage to the outdoors with relevant styling and timeless appeal.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.