Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ledge LED Outdoor Wall Sconce, Architectural Bronze

  • Mfr # 86198ABZ

  • Zoro # G614704650


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Width
4.25 in
Max. Fixture Wattage
15W
Lighting Certification
cETLus
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86198ABZ
Zoro #
G614704650
UPC #
783209308978
Country of Origin
China

Dimensions

Height
6.25 in
Width
4.25 in
Depth
5.25 in

Details

Item
Wall Sconce
Max. Fixture Wattage
15W
Lighting Certification
cETLus
Lighting Technology
LED
Housing Material
Aluminum, Glass
Lamp Quantity
1
Lamp Included
Integrated
Energy Star Compliant
No
Bulb Type
DC Integrated
Lumens
1000
Damp/Wet Rating
Wet
Color
Architectural Bronze

Description

Simple in design, this architectural outdoor sconce is designed with an extension at the top to cast light directly downward where needed. The LED light source is concealed within the top of the frame making this a great choice for Dark Sky applications. There is an option to purchase the black model with photocell included for convenient automated light control. In addition to the Black finish, the sconces are available in Architectural Bronze and White.


  • •Architectural bronze finish wall sconce from the Ledge collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 15-watt DC integrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.