Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightray Large LED Outdoor Wall Lamp, Black

  • Mfr # 86176BK

  • Zoro # G914682054


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Width
6.25 in
Height
20 in
Length
3.25 in
Light Technology
LED
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86176BK
Zoro #
G914682054
UPC #
783209296435
Country of Origin
China

Dimensions

Width
6.25 in
Height
20 in
Length
3.25 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
12W
Lumens
1080
Lamp Included
Integrated
Lamp Quantity
2
Lamp Type
AC Integrated
Housing Material
Aluminum
Lighting Certification
cETLus
Energy Star Compliant
No
Color
Black
Damp/Wet Rating
Wet

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze, Black, and Brushed Aluminum.


  • •Black finish outdoor wall sconce from the Lightray LED collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes two 12-watt AC LED bulbs (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.