Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightray LED 2-Light 5.75" Wide Brushed Aluminum Outdoor Wall Sconce

  • Mfr # 86119AL

  • Zoro # G1458446


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Features
5.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
5.75
Length
Brushed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86119AL
Zoro #
G1458446
UPC #
783209138780
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
5.75
Length
Brushed Aluminum
Fixture Height
2.5 in
Fixture Width
4.75 in
Overall Length
13.75
Thickness
120
Size
Brushed Aluminum
Overall Height
5.25
Backplate Height
2.5

Details

Item
Outdoor Wall Mount Light
Features
5.25" Extension
Voltage
120 V
Light Technology
LED
Watts
12 W
Lumens
840
Finish
Brushed Aluminum
CRI
Greater than 90
Housing Material
Aluminum, Glass
Color Temperature
3000 K
Lamp Included
Yes
Lamp Quantity
2
Lamp Watts
6 W
Lamp Type
PCB Integrated
For Use With
3.58
Bulb Type
PCB Integrated LED
Collection
Lightray LED
Dimmable
No
Number of Bulbs
2
Style
Contemporary
Maximum Wattage Per Bulb
6
Damp/Wet Rating
Wet
Rated Life
35,000 hrs
Lighting Direction
Up/Down

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.