Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightray Medium LED Outdoor Wall Lamp, Architectural Bronze

  • Mfr # 86174ABZ

  • Zoro # G414681953


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
17.25 in
Length
3.25 in
Light Technology
LED
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86174ABZ
Zoro #
G414681953
UPC #
783209296428
Country of Origin
China

Dimensions

Width
5 in
Height
17.25 in
Length
3.25 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
8W
Lumens
720
Lighting Certification
cETLus
Housing Material
Aluminum
Lamp Quantity
2
Lamp Type
AC Integrated
Lamp Included
Integrated
Damp/Wet Rating
Wet
Energy Star Compliant
No
Color
Architectural Bronze

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze, Black, and Brushed Aluminum.


  • •Architectural bronze finish outdoor wall sconce from the Lightray LED collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes two 8-watt AC LED bulbs (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.