Zoro Homepage

Lightray Small LED Outdoor Wall Lamp, Black

  • Mfr # 86172BK

  • Zoro # G714681318


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
13.25 in
Length
3.25 in
Light Technology
LED
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86172BK
Zoro #
G714681318
UPC #
783209296398
Country of Origin
China

Dimensions

Width
5 in
Height
13.25 in
Length
3.25 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
8W
Lumens
720
Lighting Certification
cETLus
Lamp Included
Integrated
Housing Material
Aluminum
Lamp Type
AC Integrated
Lamp Quantity
2
Energy Star Compliant
No
Damp/Wet Rating
Wet
Color
Black

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze, Black, and Brushed Aluminum.


  • •Black finish outdoor wall sconce from the Lightray LED collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes two 8-watt AC LED bulbs (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.