Zoro Homepage

Logan 5-Light 21" Wide Satin Nickel Pendant Light

  • Mfr # 10345SN

  • Zoro # G1879417


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Height
21
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10345SN
Zoro #
G1879417
UPC #
783209241459
Country of Origin
China

Dimensions

Height
21
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Height
21
Inside Diameter
58
Thickness
120
Overall Length
19.5
Minimum Height
22
Maximum Height
58
Wire Length
120
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
58 in
Canopy Height
1 in
Minimum Hanging Length
22 in
Canopy Length
5 in
Canopy Width
5 in

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.