Zoro Homepage

Looking Glass 2-Light 12.25" Wide Polished Chrome Wall Sconce

  • Mfr # 21292CLPC

  • Zoro # G1881009


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Polished Chrome
Glass Color
Clear
Lamp Watts
60 W
Description/Special Features
3.5" Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21292CLPC
Zoro #
G1881009
UPC #
783209240537
Country of Origin
China

Dimensions

Height
6.5 in
Width
12.25 in
Wire Length
8 in
Back Plate Width
12 in
Back Plate Height
6.4 in

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Glass Color
Clear
Lamp Watts
60 W
Description/Special Features
3.5" Extension
Lamp Included
No
Voltage
120 V
Bulb Technology
Incandescent
Bulb Type
E12 G16.5
Collection
Looking Glass
Number of Bulbs
2
Watts
120 W
Body Material
Steel, Glass
Location Rating
Damp
Lighting Direction
Up
ADA Compliant
Yes

Description

Round Clear beveled edge glass panels are suspended from frames of Polished Chrome for crisp and clean look. Simple, yet elegant, this collection delivers a quiet sophistication for everyday living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.