Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loren 42'' Chandelier, Weathered Brass

  • Mfr # 21824GNWBR

  • Zoro # G714704857


product price: $2,398.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Quantity
6
Energy Star Compliant
No
Length
42 in
Color
Weathered Brass
Material
Recycled Glass, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21824GNWBR
Zoro #
G714704857
UPC #
783209320123
Country of Origin
China

Dimensions

Length
42 in
Height
9.5 in
Width
42 in

Details

Item
Multi-Tier Chandelier
Lamp Quantity
6
Energy Star Compliant
No
Color
Weathered Brass
Material
Recycled Glass, Steel
Max. Fixture Wattage
60W
Lighting Certification
cULus
Light Type
Incandescent
Lamp Included
No
Color Designation
Dry
Bulb Type
E26 Medium
Shade Material
Recycled Glass

Description

Overlapping handmade pressed glass disks are mounted on metal frames reminiscent to Mid-Century Italian design. Available in finish combinations of Textured Clear or Vintage Green glass on a Weathered Brass frame or Amber glass on a Gunmetal frame. The texture of the glass softens the glare of light bulbs creating a warmer glow that is enhanced with the use of colored glass options. Choose from round or linear configurations that are perfect for applications over a dining table or in living spaces.


  • •Weathered brass finish chandelier from the Loren collection
  • •Constructed from high quality recycled glass and steel
  • •This fixture utilizes six 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.