Zoro Homepage

Loren 54'' Linear Chandelier, Gunmetal

  • Mfr # 21826AMGM

  • Zoro # G414704768


product price: $2,348.00
/ea
Free Shipping & Returns

Key Features

Color
Gunmetal
Height
8 in
Length
54 in
Width
14 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21826AMGM
Zoro #
G414704768
UPC #
783209320079
Country of Origin
China

Dimensions

Height
8 in
Length
54 in
Width
14 in

Details

Color
Gunmetal
Light Type
Incandescent
Shade Material
Recycled Glass
Item
Linear Pendant
Lamp Quantity
4
Standards
cULus
Energy Star Compliant
No
Material
Recycled Glass, Steel
Lamp Included
No
Max. Fixture Wattage
60W
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Overlapping handmade pressed glass disks are mounted on metal frames reminiscent to Mid-Century Italian design. Available in finish combinations of Textured Clear or Vintage Green glass on a Weathered Brass frame or Amber glass on a Gunmetal frame. The texture of the glass softens the glare of light bulbs creating a warmer glow that is enhanced with the use of colored glass options. Choose from round or linear configurations that are perfect for applications over a dining table or in living spaces.


  • •Gunmetal finish linear pendant light from the Loren collection
  • •Constructed from high quality recycled glass and steel
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.