Zoro Homepage

Lucas 1-Light Pendant, Natural Aged Brass

  • Mfr # 25221LFGNAB

  • Zoro # G514704705


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
20 in
Length
14.5 in
Width
14.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25221LFGNAB
Zoro #
G514704705
UPC #
783209296121
Country of Origin
China

Dimensions

Height
20 in
Length
14.5 in
Width
14.5 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Item
Single Pendant
Energy Star Compliant
No
Lamp Included
No
Max. Fixture Wattage
60W
Material
Steel
Lamp Quantity
1
Standards
cETLus
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Metal shades of Light French Gray are suspended from halos of Natural Aged Brass. Maximizing the light output, the interior of the shades are painted white and their tops are left open casting light both upwards and below. The collection is completed by a delightful pull-chain operated wall sconce that provides a practical light source ideal for a reading nook or bedside.


  • •Natural aged brass finish pendant light from the Lucas collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.