Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucas Single Sconce with Switch, Natural Aged Brass

  • Mfr # 25220LFGNAB

  • Zoro # G014704670


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
9.25 in
Lighting Certification
cETLus
Lamp Included
No
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25220LFGNAB
Zoro #
G014704670
UPC #
783209296138
Country of Origin
China

Dimensions

Height
15.75 in
Width
9.25 in
Depth
10.5 in

Details

Item
Wall Sconce
Lighting Certification
cETLus
Lamp Included
No
Max. Fixture Wattage
60W
Lamp Quantity
1
Housing Material
Steel
Lighting Technology
Incandescent
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Color
Natural Aged Brass

Description

Metal shades of Light French Gray are suspended from halos of Natural Aged Brass. Maximizing the light output, the interior of the shades are painted white and their tops are left open casting light both upwards and below. The collection is completed by a delightful pull-chain operated wall sconce that provides a practical light source ideal for a reading nook or bedside.


  • •Natural aged brass finish wall sconce from the Lucas collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.