
Lucent 1-Light Wall Sconce
Mfr # 16109WTCLHR
Zoro # G908971072
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Height
21 in
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Heritage
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16109WTCLHR
Zoro #
G908971072
UPC #
783209273825
Country of Origin
China
Dimensions
Height
21 in
Width
5 in
Depth (In)
6.75 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Heritage
Item
Wall Sconce
Standards
cETLus
Material
Steel, Glass, Fabric
Lamp Watts
60W
Application
Residential
Color
White
Lamp Type
Incandescent
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor
Lens Material
Linen
Weight (Lbs)
2.68 lbs
Description
Unique and dramatic pendants are created using solid, Clear glass rods that fit into castings finished in Polished Nickel or Heritage Brass. The elongated forms are great for foyer spaces and stairways, while the sconces provide a chic accent to the space they are installed. Combining contemporary sleekness with classic styling, this collection complements a wide range of decor styles.
- •Heritage finish wall sconce from the Lucent collection
- •Constructed from high quality steel, glass and fabric
- •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.