Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucent 8-Light Pendant

  • Mfr # 16102CLHR

  • Zoro # G208971352


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
42.25 in
Housing Finish
Heritage
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16102CLHR
Zoro #
G208971352
UPC #
783209273788
Country of Origin
China

Dimensions

Height
42.25 in
Width
21.25 in
Overall Length
21.25 in

Details

Color
White
Housing Finish
Heritage
Lamp Type
Incandescent
Voltage
120V
Item
Multi-Light Pendant
Dimmable
Dimmable
Application
Residential
Standards
cETLus
Material
Steel, Glass
Watts
60W
Weight (Lbs)
17.6 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra

Description

Unique and dramatic pendants are created using solid, Clear glass rods that fit into castings finished in Polished Nickel or Heritage Brass. The elongated forms are great for foyer spaces and stairways, while the sconces provide a chic accent to the space they are installed. Combining contemporary sleekness with classic styling, this collection complements a wide range of decor styles.


  • •Heritage finish pendant light from the Lucent collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.