This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12386WTSBR
Zoro #
G008971217
UPC #
783209273771
Country of Origin
China
Dimensions
Height
12 in
Width
16 in
Overall Length
16 in
Details
Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Standards
cETLus
Watts
40W
Dimmable
Dimmable
Material
Plaster, Steel
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
16.28 lbs
Lens Material
Plaster
Description
Pure White plaster sloping cones are hung on chains connected to a modern yoke structure finished in your choice of Aged Brass or Matte Black. The charming earthiness of the plaster is juxtaposed by the modern, angular hanging structure with Scandinavian influence in its form making this collection folksy and refreshing.
- •Satin brass finish pendant light from the Lumi collection
- •Constructed from high quality plaster and steel
- •This fixture utilizes one 40-watt E26 medium incandescent bulb (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.