This item is Discontinued.

Maxim Lighting Lyndon 9-Light 32" Wide Satin Nickel Chandelier 21529SN

This item is Discontinued.

Maxim Lighting

Lyndon 9-Light 32" Wide Satin Nickel Chandelier (Discontinued)

Mfr # 21529SN
Zoro # G1897066
UPC # 783209239838
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21529SN
Zoro #
G1897066
UPC #
783209239838
Country of Origin
China

Dimensions

Width
32 in

Details

Lamp Quantity
9
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra Incandescent
Dimmable
Yes
Collection
Lyndon
Voltage
120 V
ADA Compliant
No

Description

This transitional style chandelier collection features sweeping rectangular arms that transitions to a simple tubular candles. Available in Bronze with Antique Brass accents or all Satin Nickel for a more modern approach.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.