Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Macrame 1-Light Pendant, Gold

  • Mfr # 22482SWGLD

  • Zoro # G814704726


product price: $898.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Gold
Height
13.75 in
Length
29.5 in
Width
29.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22482SWGLD
Zoro #
G814704726
UPC #
783209316836
Country of Origin
China

Dimensions

Height
13.75 in
Length
29.5 in
Width
29.5 in

Details

Color
Gold
Light Type
Incandescent
Item
Single Pendant
Standards
cULus
Max. Fixture Wattage
60W
Material
Steel, Rope,Glass
Lamp Included
No
Energy Star Compliant
No
Lamp Quantity
1
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Varied cotton ropes in an Off-White finish are hand woven in a decorative pattern along a metal frame finished in Gold. Housed within these artisanal shades, Satin White glass globes softly diffuse enclosed lamps.


  • •Gold finish pendant light from the Macrame collection
  • •Constructed from high quality steel, rope andglass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.