Zoro Homepage

Macrame 1-Light Wall Sconce, Gold

  • Mfr # 22481SWGLD

  • Zoro # G814704825


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
10.5 in
Lighting Certification
cULus
Lamp Quantity
1
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22481SWGLD
Zoro #
G814704825
UPC #
783209316829
Country of Origin
China

Dimensions

Height
19 in
Width
10.5 in
Depth
12 in

Details

Item
Wall Sconce
Lighting Certification
cULus
Lamp Quantity
1
Max. Fixture Wattage
60W
Lamp Included
No
Lighting Technology
Incandescent
Energy Star Compliant
No
Housing Material
Steel, Rope,Glass
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Color
Gold

Description

Varied cotton ropes in an Off-White finish are hand woven in a decorative pattern along a metal frame finished in Gold. Housed within these artisanal shades, Satin White glass globes softly diffuse enclosed lamps.


  • •Gold finish wall sconce from the Macrame collection
  • •Constructed from high quality steel, rope andglass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.