Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Macrame 3-Light Linear Pendant, Gold

  • Mfr # 22483SWGLD

  • Zoro # G314704721


product price: $1,198.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
12.5 in
Length
18 in
Width
43.75 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22483SWGLD
Zoro #
G314704721
UPC #
783209316843
Country of Origin
China

Dimensions

Height
12.5 in
Length
18 in
Width
43.75 in

Details

Color
Gold
Light Type
Incandescent
Item
Linear Pendant
Standards
cULus
Lamp Quantity
3
Lamp Included
No
Material
Steel, Rope,Glass
Max. Fixture Wattage
60W
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Varied cotton ropes in an Off-White finish are hand woven in a decorative pattern along a metal frame finished in Gold. Housed within these artisanal shades, Satin White glass globes softly diffuse enclosed lamps.


  • •Gold finish linear pendant light from the Macrame collection
  • •Constructed from high quality steel, rope andglass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.