Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madeira 2-Light Sconce, Anthracite

  • Mfr # 12322TCAR

  • Zoro # G114704730


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
10 in
Lamp Quantity
2
Lighting Technology
Incandescent
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12322TCAR
Zoro #
G114704730
UPC #
783209296701
Country of Origin
China

Dimensions

Height
17.5 in
Width
10 in
Depth
5 in

Details

Item
Wall Sconce
Lamp Quantity
2
Lighting Technology
Incandescent
Max. Fixture Wattage
60W
Housing Material
Steel,Glass
Energy Star Compliant
No
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
E12 Candelabra
Color
Anthracite

Description

A modern interpretation of wrought iron chandeliers, the Madeira collection evokes the spirit of Spanish and Portugese coastal cities. Articulating arms finished in a textured Anthracite finish create a cascading candelabra concept with Clear Textured glass bobeches. Available in various sizes and configurations as well as a coordinating wall sconce to create the perfect ambiance for siesta.


  • •Anthracite finish wall sconce from the Madeira collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.