Zoro Homepage

Madeira 3-Light Pendant, Anthracite

  • Mfr # 12323TCAR

  • Zoro # G014704700


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Color
Anthracite
Height
25.5 in
Length
16 in
Width
13 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12323TCAR
Zoro #
G014704700
UPC #
783209296718
Country of Origin
China

Dimensions

Height
25.5 in
Length
16 in
Width
13 in

Details

Color
Anthracite
Light Type
Incandescent
Item
Single Pendant
Energy Star Compliant
No
Max. Fixture Wattage
60W
Material
Steel,Glass
Lamp Included
No
Lamp Quantity
3
Bulb Type
E12 Candelabra
Damp/Wet Rating
Dry

Description

A modern interpretation of wrought iron chandeliers, the Madeira collection evokes the spirit of Spanish and Portugese coastal cities. Articulating arms finished in a textured Anthracite finish create a cascading candelabra concept with Clear Textured glass bobeches. Available in various sizes and configurations as well as a coordinating wall sconce to create the perfect ambiance for siesta.


  • •Anthracite finish pendant light from the Madeira collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.