Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madeira 4-Light Chandelier, Anthracite

  • Mfr # 12324TCAR

  • Zoro # G014704595


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
4
Energy Star Compliant
No
Light Type
Incandescent
Width
14.5 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12324TCAR
Zoro #
G014704595
UPC #
783209296725
Country of Origin
China

Dimensions

Width
14.5 in
Height
20 in
Length
18 in

Details

Item
Chandelier
Lamp Quantity
4
Energy Star Compliant
No
Light Type
Incandescent
Material
Steel,Glass
Lamp Included
No
Max. Fixture Wattage
60W
Color
Anthracite
Bulb Type
E12 Candelabra
Color Designation
Dry

Description

A modern interpretation of wrought iron chandeliers, the Madeira collection evokes the spirit of Spanish and Portugese coastal cities. Articulating arms finished in a textured Anthracite finish create a cascading candelabra concept with Clear Textured glass bobeches. Available in various sizes and configurations as well as a coordinating wall sconce to create the perfect ambiance for siesta.


  • •Anthracite finish chandelier from the Madeira collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.