Zoro Homepage

Madeline 3-Light Flush Mount

  • Mfr # 21810BCBK

  • Zoro # G701707021


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Length
12-1/2 in
Width
12-1/2 in
Voltage
120V
Height
7-3/4 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21810BCBK
Zoro #
G701707021
UPC #
783209258174
Country of Origin
China

Dimensions

Length
12-1/2 in
Width
12-1/2 in
Height
7-3/4 in
Canopy Length
6 in
Canopy Width
6 in
Shade Height
7-3/4 in
Canopy Height
3/4 in
Wire Length
11-3/4 in

Details

Voltage
120V
Dimmable
Yes
Lamp Included
No
Lighting Technology
Incandescent
Lamp Quantity
3
Max. Fixture Wattage
40
Material
Steel; Crystal
Glass Finish
Beveled Crystal
Bulb Shape
B11
Theme
Madeline
Shade Material
Iron; Crystal
Bulb Base Type
E12

Description

Rectilinear Beveled Crystals bejewel a Matte Black frame creates stark contrast to this radiantly prismatic display of light. The bound crystal is fixed to the frame to reduce time spent dressing the fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.