Zoro Homepage

Madeline 4-Light Pendant

  • Mfr # 21815BCBK

  • Zoro # G701707069


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Voltage
120
Light Type
Incandescent; E12
Shade Material
Iron+Crystal
Glass Color
Beveled Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21815BCBK
Zoro #
G701707069
UPC #
783209258198
Country of Origin
China

Dimensions

Shade Height
7.75 in
Wire Length
138 in

Details

Housing Finish
Black
Voltage
120
Light Type
Incandescent; E12
Shade Material
Iron+Crystal
Glass Color
Beveled Crystal
Dimmable
Yes
Lamp Watts
40
Bulb Shape
B11

Description

Rectilinear Beveled Crystals bejewel a Matte Black frame creates stark contrast to this radiantly prismatic display of light. The bound crystal is fixed to the frame to reduce time spent dressing the fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.