Zoro Homepage

Malaga 3-Light 16" Wide Oil Rubbed Bronze Flush Mount Light

  • Mfr # 2681MROI

  • Zoro # G1878017


product price: $67.99
/ea

Key Features

Housing Finish
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681MROI
Zoro #
G1878017
UPC #
783209268104
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Glass, Steel
Height
16
Size
Oil Rubbed Bronze
Fixture Width
13.25 in
Fixture Height
13.25 in
Overall Height
16
Overall Length
4
Thickness
120
Backplate Height
13.25

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Dimmable
Yes
Glass Color
Marble
Item
Flush Mount Lights
Bulb Technology
Incandescent
For Use With
4.43
Lamp Watts
60 W
Style
Basic
Number of Bulbs
3
Collection
Malaga
Shade Material
Glass
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Marble
Bulb Included
No
Body Material
Glass, Steel
Location Rating
Damp
Adjustable
No

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.