Zoro Homepage

Maldives 1-Light Pendant, Black

  • Mfr # 12602NABK

  • Zoro # G114704761


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13 in
Length
10.5 in
Width
10.5 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12602NABK
Zoro #
G114704761
UPC #
783209297296
Country of Origin
China

Dimensions

Height
13 in
Length
10.5 in
Width
10.5 in

Details

Color
Black
Light Type
LED
Shade Material
Rattan
Item
Single Pendant
Energy Star Compliant
No
Lamp Quantity
1
Max. Fixture Wattage
6W
Standards
cETLus
Lamp Included
Yes
Material
Steel,Rattan
Lumens
270
Damp/Wet Rating
Dry
Bulb Type
G25

Description

A classical chandelier that transports you to a tropical paradise, the Maldives collection features hand woven wicker shades that elegantly curve around precisely cut opal white glass. Suspended on slender supports of steel finished in Matte Black, the handcrafted shade structures conjure up images of bungalows along the coast. Available in chandelier and sconce configurations.


  • •Black finish pendant light from the Maldives collection
  • •Constructed from high quality steel and rattan
  • •This fixture utilizes one 6-watt G25 LED bulb (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.