Zoro Homepage

Maldives 1-Light Sconce, Black

  • Mfr # 12601NABK

  • Zoro # G914704855


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Width
8 in
Energy Star Compliant
No
Housing Material
Steel,Rattan,Glass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12601NABK
Zoro #
G914704855
UPC #
783209297289
Country of Origin
China

Dimensions

Height
25.75 in
Width
8 in
Depth
6 in

Details

Item
Wall Sconce
Energy Star Compliant
No
Housing Material
Steel,Rattan,Glass
Lamp Included
No
Lighting Certification
cETLus
Lamp Quantity
1
Lighting Technology
Incandescent
Max. Fixture Wattage
60W
Damp/Wet Rating
Damp
Bulb Type
E12 Candelabra
Shade Material
Rattan,Glass
Color
Black

Description

A classical chandelier that transports you to a tropical paradise, the Maldives collection features hand woven wicker shades that elegantly curve around precisely cut opal white glass. Suspended on slender supports of steel finished in Matte Black, the handcrafted shade structures conjure up images of bungalows along the coast. Available in chandelier and sconce configurations.


  • •Black finish wall sconce from the Maldives collection
  • •Constructed from high quality steel, rattan and glass
  • •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.