
Manchester 2-Light Medium Outdoor Wall Sconce
Mfr # 30754CLBK
Zoro # G208391846
product price: $238.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
9 in
Height
20 in
Watts
60W
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30754CLBK
Zoro #
G208391846
UPC #
783209274075
Country of Origin
China
Dimensions
Width
9 in
Height
20 in
Size
2 Lights
Depth (In)
5.5 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Glass
Finish
Black
Dimmable
Dimmable
Standards
cETLus
Lamp Type
Incandescent
Bulb Base Type
E12 Candelabra
Application
Residential
Color
Nickel
Indoor or Outdoor
Outdoor
Weight (Lbs)
5.3 lbs
Material
Aluminum, Glass
Description
The Manchester series is inspired by classic coach lanterns and consists of minimally extended sconces in a variety of sizes that have been modified with simplified embellishments. The black frames have been modified with a squared arc handle and a contrasting Burnished Gold platethat reflects clusters of candle lights surrounded by Clear glass panels. This collection referenceshistoric exterior sconces while modernizing their appearance. Complement the design with tubular lamps to accentuate the verticality of the frames.
- •Black finish outdoor wall sconce from the Manchester collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.