Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manchester Deck/Post, Black

  • Mfr # 30759CLBK

  • Zoro # G514704767


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Body Color
Black
Standards
cETLus
Lamp Type
E26 Medium
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30759CLBK
Zoro #
G514704767
UPC #
783209308282
Country of Origin
China

Dimensions

Length
9 in
Height
17.75 in
Width
5.5 in

Details

Item
Outdoor Deck Lantern
Body Color
Black
Standards
cETLus
Lamp Type
E26 Medium
Lighting Technology
Incandescent
Lamp Quantity
1
Shade Material
Clear Glass
Watts
60W
Damp/Wet Rating
Wet
Material
Aluminum,Glass
Energy Star Compliant
No
Lamp Included
No

Description

The Manchester series is inspired by classic coach lanterns and consists of minimally extended sconces in a variety of sizes that have been modified with simplified embellishments. The black frames have been modified with a squared arc handle and a contrasting Burnished Gold platethat reflects clusters of candle lights surrounded by Clear glass panels. This collection referenceshistoric exterior sconces while modernizing their appearance. Complement the design with tubular lamps to accentuate the verticality of the frames.


  • •Black finish outdoor deck lantern from the Manchester collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.