This item is Discontinued.

Maxim Lighting Manor 2-Light 13" Wide Oil Rubbed Bronze Wall Sconce 12218OI

This item is Discontinued.

Maxim Lighting

Manor 2-Light 13" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

Mfr # 12218OI
Zoro # G1900240
UPC # 783209027190
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12218OI
Zoro #
G1900240
UPC #
783209027190
Country of Origin
China

Dimensions

Height
13
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
9.5
Length
Oil Rubbed Bronze
Overall Length
14.5
Thickness
120
Backplate Height
8

Details

Dimmable
Yes
For Use With
3.26
Collection
Manor
Number of Bulbs
2
Style
Traditional
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.