Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mansard LED Outdoor Sconce

  • Mfr # 52129AB

  • Zoro # G308391838


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
6.25 in
Watts
12W
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52129AB
Zoro #
G308391838
UPC #
783209281127
Country of Origin
China

Dimensions

Width
6.5 in
Height
6.25 in
Depth (In)
6.5 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
12W
Lumens
750
Finish
Antique Brass
Color Rendering Index
90
Lamp Type
LED
Color Temperature
3000 K
Dimmable
Non-Dimmable
Lamp Included
Yes
Weight (Lbs)
2.2 lbs
Material
Aluminum
Indoor or Outdoor
Outdoor
Application
Residential
Bulb Base Type
AC Integrated

Description

Referencing the classic French-styled roof line, the Mansard LED sconces accentuate the volume of the roof shape in a more traditional styling than other simpler geometries. High powered LED lights are recessed within these sconces to conceal the light source and provide a Dark Sky application for light directing it downwards alone.


  • •Antique brass finish outdoor wall sconce from the Mansard collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 12-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.