Zoro Homepage

Mariner Medium Outdoor Sconce, Black/Antique Brass

  • Mfr # 30622CDBKAB

  • Zoro # G214682020


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Height
14.5 in
Length
9.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30622CDBKAB
Zoro #
G214682020
UPC #
783209296015
Country of Origin
China

Dimensions

Width
7.5 in
Height
14.5 in
Length
9.25 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Housing Material
Aluminum,Stainless steel
Lighting Certification
cETLus
Lamp Included
No
Lamp Type
E26 Medium
Lamp Quantity
1
Damp/Wet Rating
Wet
Shade Material
Glass
Color
Black / Antique Brass
Energy Star Compliant
No

Description

A nod to the nautical, the Marin outdoor sconces feature a two-tone frame of Black with Antique Brass details. Within the frame a pear shaped Clear Seeded glass shields a medium base lamp from the elements. Available in three sizes of sconce, two pendant configurations, and a post mount the collection is a full range of offering of a distinctive, designer look.


  • •Black and antique brass finish outdoor wall sconce from the Mariner collection
  • •Constructed from high quality aluminum and stainless steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.