Zoro Homepage
This item is Discontinued.
Maxim Lighting Maxim Lighting 10004CLPC Cubic 4-Light Bath Vanity - Polished Chrome 10004CLPC

Maxim Lighting 10004CLPC Cubic 4-Light Bath Vanity - Polished Chrome (Discontinued)

  • Mfr # 10004CLPC
  • Zoro # G003852665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10004CLPC
Zoro #
G003852665
UPC #
783209084223
Country of Origin
China

Dimensions

Height
4-1/2 in
Length
5-1/4 in
Width
29-1/2 in

Details

Housing Finish
Polished Chrome
Voltage
120V
Light Type
Xenon
Style
Modern
Collection Name
Cubic
Shade Material
Glass
Color Temp.
2900K
Dimmable
Yes
Lamp Included
Yes
Glass Color
Clear
Material
Metal, Crystal
Lamp Quantity
4
Lumens
3200
Watts
40
Install Direction
Up
Rated Life
2000 hrs
Bulb Shape
G9
Extension
5-1/4 in

Description

Cubic collection's bold Clear crystal cubes are mounted on a solid metal frame finished in a mirror-like Polished Chrome. The inside of the crystal cubes are frosted to nicely diffuse the natural light created from the included xenon bulbs.
  • Collection: Cubic.
  • Type: Bath Vanity.
  • Glass: Clear.
  • Finish: Polished Chrome.
  • Number of Bulb: 4.
  • Light Type: Xenon.
  • Bulb Type: G9.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 240.
  • Rated Life: 2,000 Hours.
  • Rated Lumens: 3200.
  • Color Temperature: 2900 K.
  • Dimmable: Standard Dimmer.
  • Width: 29.5".
  • Height: 4.5".
  • Extension: 5.25".
  • Bulb Included: Yes.
  • Safety Rating: Damp.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.