This item is Discontinued.

Maxim Lighting Maxim Lighting 11031OI Towne 1-Light Wall Sconce - Oil Rubbed Bronze 11031OI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 11031OI Towne 1-Light Wall Sconce - Oil Rubbed Bronze (Discontinued)

Mfr # 11031OI
Zoro # G203852656
UPC # 783209013315
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11031OI
Zoro #
G203852656
UPC #
783209013315
Country of Origin
China

Dimensions

Height
9 in
Width
4-1/2 in
Length
8 in
Back Plate Width
4.13 in
Back Plate Height
4.13 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Oil Rubbed Bronze
Lamp Quantity
1
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Steel
Watts
60
Lighting Direction
Up
Style
Early American
Bulb Base
E12 (Candelabra)
Extension
8 in
Bulb Shape
B10
Collection
Towne
Install Direction
Up

Description

  • Collection: Towne.
  • Type: Wall Sconce.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 60.
  • Install Up/Down: Up.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 672.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 4.5".
  • Height: 9".
  • Extension: 8".
  • Hanging Weight: 0.88 lb.
  • UL Standard: Dry.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Early American.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.