This item is Discontinued.

Maxim Lighting Maxim Lighting 11079FTOI Brentwood 4 Light Bath Vanity in Oil Rubbed Bronze 11079FTOI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 11079FTOI Brentwood 4 Light Bath Vanity in Oil Rubbed Bronze (Discontinued)

Mfr # 11079FTOI
Zoro # G403852692
UPC # 783209006294
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11079FTOI
Zoro #
G403852692
UPC #
783209006294
Country of Origin
China

Dimensions

Height
9-1/2 in
Length
6-1/2 in
Width
28 in

Details

Housing Finish
Oil Rubbed Bronze
Voltage
120V
Light Type
Incandescent
Style
Transitional
Collection Name
Brentwood
Shade Material
Glass
Material
Steel, Glass
Lamp Quantity
4
Dimmable
Yes
Glass Color
Frosted
Lamp Included
No
Watts
60
Bulb Base
E26 (Medium)
Install Direction
Up/Down
Bulb Shape
A19
Extension
6-1/2 in

Description

  • Collection: Brentwood.
  • Type: Bath Vanity.
  • Glass: Frosted.
  • Finish: Oil Rubbed Bronze.
  • Material: Steel.
  • Number of Bulb: 4.
  • Light Type: Incandescent.
  • Bulb Type: MB.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 400.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 4600.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 28".
  • Height: 9.5".
  • Extension: 6.5".
  • HCO: 7".
  • Suggested Room Fit: Entry / Foyer.
  • Style: Traditional / Classic.
  • UL Listed: Wet Location.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.