This item is Discontinued.

Maxim Lighting Maxim Lighting 11230SAOI Symphony 9.5" H 1-Light Wall Sconce with Screen Amber Glass - Oil Rubbed Bronze 11230SAOI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 11230SAOI Symphony 9.5" H 1-Light Wall Sconce with Screen Amber Glass - Oil Rubbed Bronze (Discontinued)

Mfr # 11230SAOI
Zoro # G003852702
UPC # 783209009646
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11230SAOI
Zoro #
G003852702
UPC #
783209009646
Country of Origin
China

Dimensions

Height
9-1/2 in
Width
7 in
Length
10 in
Back Plate Width
4.61 in
Back Plate Height
7.99 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Oil Rubbed Bronze
Glass Color
Screen Amber
Lamp Quantity
1
Lamp Included
No
Lamp Type
Incandescent
Housing Material
Steel
Watts
60
Install Direction
Up/Down
Shade Material
Glass
Bulb Base
E26 (Medium)
Bulb Shape
A19
Collection
Symphony
Extension
10 in
Style
Mediterranean

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.
  • Collection: Symphony.
  • Type: Wall Sconce.
  • Glass: Screen Amber.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 7".
  • Height: 9.5".
  • Extension: 10".
  • Hanging Weight: 2.13 lb.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Mediterranean.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.