This item is Discontinued.

Maxim Lighting Maxim Lighting 11244SAOI Symphony 5-Light Chandelier with Screen Amber Glass - Oil Rubbed Bronze 11244SAOI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 11244SAOI Symphony 5-Light Chandelier with Screen Amber Glass - Oil Rubbed Bronze (Discontinued)

Mfr # 11244SAOI
Zoro # G903852680
UPC # 783209009752
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11244SAOI
Zoro #
G903852680
UPC #
783209009752
Country of Origin
China

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.
  • Collection: Symphony.
  • Type: Single-Tier Chandelier.
  • Glass: Screen Amber.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 5.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 500.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 5750.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 26".
  • Height: 27".
  • Wire Length: 180".
  • Chain Length: 36".
  • Hanging Weight: 18.17 lb.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Mediterranean.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.