This item is Discontinued.

Maxim Lighting Maxim Lighting 12053WTSN Nexus 4 Light Entry Foyer Pendant in Satin Nickel 12053WTSN

This item is Discontinued.

Maxim Lighting

Maxim Lighting 12053WTSN Nexus 4 Light Entry Foyer Pendant in Satin Nickel (Discontinued)

Mfr # 12053WTSN
Zoro # G303852730
UPC # 783209075061
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12053WTSN
Zoro #
G303852730
UPC #
783209075061
Country of Origin
China

Dimensions

Height
24-1/2 in
Length
22 in
Width
22 in
Chain Length
36 in
Cord Length
180 in
Canopy Height
1.13 in
Canopy Width
5.12 in

Details

Housing Finish
Satin Nickel
Voltage
120V
Light Type
Incandescent
Style
Contemporary
Collection Name
Nexus
Shade Material
Fabric
Material
Steel, Fabric, Acrylic
Watts
60
Dimmable
Yes
Description/Special Features
Adjustable Height
Lamp Quantity
4
Lamp Included
No
Bulb Base
E26 (Medium)
Bulb Shape
A19

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.
  • Collection: Nexus.
  • Type: Entry Foyer Pendant.
  • Finish: Satin Nickel.
  • Number of Bulb: 4.
  • Light Type: Incandescent.
  • Bulb Type: MB.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 400.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 4600.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 22".
  • Height: 24.5".
  • Hanging Weight: 14.95".
  • UL Standard: Dry.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.