This item is Discontinued.

Maxim Lighting Maxim Lighting 12209FIOI Manor 15-Light Chandelier - Oil Rubbed Bronze 12209FIOI

Maxim Lighting 12209FIOI Manor 15-Light Chandelier - Oil Rubbed Bronze (Discontinued)

  • Mfr # 12209FIOI
  • Zoro # G103852664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12209FIOI
Zoro #
G103852664
UPC #
783209027015
Country of Origin
China

Dimensions

Width
45 in
Height
47-1/2 in
Length
45 in
Cord Length
180 in
Chain Length
72 in

Details

Lamp Quantity
15
Lamp Type
Incandescent
Fixture Wattage
60
Finish
Oil Rubbed Bronze
Glass Color
Frosted Ivory
Lamp Included
No
Collection
Manor
Description/Special Features
Adjustable Height
Dimmable
Yes
Material
Steel, Glass
Style
Early American
Voltage
120V
Bulb Shape
A19
Bulb Base
E26 (Medium)
Shade Material
Glass

Description

  • Collection: Manor.
  • Type: Multi-Tier Chandelier.
  • Glass: Frosted Ivory.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 15.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 900.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 10080.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 45".
  • Height: 47.5".
  • Wire Length: 180".
  • Chain Length: 72".
  • Hanging Weight: 41.23 lb.
  • UL Standard: Dry.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Early American.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.