This item is Discontinued.

Maxim Lighting Maxim Lighting 12218OI Manor 2 Light Wall Sconce in Oil Rubbed Bronze 12218OI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 12218OI Manor 2 Light Wall Sconce in Oil Rubbed Bronze (Discontinued)

Mfr # 12218OI
Zoro # G604154533
UPC # 783209027190
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12218OI
Zoro #
G604154533
UPC #
783209027190
Country of Origin
China

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.
  • Collection: Manor.
  • Type: Wall Sconce.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Bulb Type: CA.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Install Up/Down: Up.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 13".
  • Height: 14.5".
  • Extension: 9.5".
  • Hanging Weight: 3.26 lb.
  • UL Standard: Dry.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.