This item is Discontinued.

Maxim Lighting Maxim Lighting 12762WTPN Rondo 2 Light Bath Vanity in Polished Nickel 12762WTPN

This item is Discontinued.

Maxim Lighting

Maxim Lighting 12762WTPN Rondo 2 Light Bath Vanity in Polished Nickel (Discontinued)

Mfr # 12762WTPN
Zoro # G203852717
UPC # 783209075382
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12762WTPN
Zoro #
G203852717
UPC #
783209075382
Country of Origin
China

Dimensions

Height
8-1/4 in
Length
7-3/4 in
Width
16-3/4 in

Details

Housing Finish
Polished Nickel
Voltage
120V
Light Type
Incandescent
Style
Transitional
Collection Name
Rondo
Shade Material
Fabric
Dimmable
Yes
Lamp Quantity
2
Material
Steel, Fabric, Glass, Acrylic
Lamp Included
No
Glass Color
White
Watts
60
Bulb Shape
B10
Extension
7-3/4 in
Install Direction
UP
Bulb Base
E12 (Candelabra)

Description

Cool, clean and contemporary are just a few words to describe the Rondo Collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.
  • Diffuser: Yes.
  • Collection: Rondo.
  • Type: Bath Vanity.
  • Finish: Polished Nickel.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Bulb Type: CA.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 16.75".
  • Height: 8.25".
  • Extension: 7.75".
  • Hanging Weight: 2.88 lb.
  • UL Standard: Damp.
  • Bulb Base: Candelabra.
  • Bulb Type: Incandescent or Fluorescent.
  • Energy Star: No.
  • Light Direction: Down Lighting.
  • Suggested Room Fit: Bathroom, Bedroom.
  • Style: Contemporary / Modern.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.