This item is Discontinued.

Maxim Lighting Maxim Lighting 20093FTOI Aurora 2-Light Invert Bowl Pendant - Oil Rubbed Bronze 20093FTOI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 20093FTOI Aurora 2-Light Invert Bowl Pendant - Oil Rubbed Bronze (Discontinued)

Mfr # 20093FTOI
Zoro # G603852669
UPC # 783209058361
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20093FTOI
Zoro #
G603852669
UPC #
783209058361
Country of Origin
China

Dimensions

Height
24-1/2 in
Length
16 in
Width
16 in
Chain Length
36 in
Cord Length
120 in
Canopy Height
1 in
Canopy Width
4-1/2 in
Canopy Length
12 in

Details

Housing Finish
Oil Rubbed Bronze
Voltage
120V
Light Type
Incandescent
Style
Contemporary
Collection Name
Aurora
Shade Material
Glass
Glass Color
Frosted
Watts
60
Description/Special Features
Adjustable Height
Material
Glass, Steel
Dimmable
Yes
Lamp Quantity
2
Lamp Included
No
Bulb Base
E26 (Medium)
Bulb Shape
A19

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
  • Collection: Aurora.
  • Type: Invert Bowl Pendant.
  • Glass: Frosted.
  • Finish: Oil Rubbed Bronze.
  • Material: Steel.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 16".
  • Height: 24.5".
  • Wire Length: 180".
  • Chain Length: 36".
  • Hanging Weight: 7.23 lb.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Contemporary.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.