This item is Discontinued.

Maxim Lighting Maxim Lighting 20098FTOI Aurora 1-Light Wall Sconce - Oil Rubbed Bronze 20098FTOI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 20098FTOI Aurora 1-Light Wall Sconce - Oil Rubbed Bronze (Discontinued)

Mfr # 20098FTOI
Zoro # G503852714
UPC # 783209058415
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20098FTOI
Zoro #
G503852714
UPC #
783209058415
Country of Origin
China

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
  • Collection: Aurora.
  • Type: Wall Sconce.
  • Glass: Frosted.
  • Finish: Oil Rubbed Bronze.
  • Material: Steel.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 5.5".
  • Height: 10".
  • Extension: 7".
  • Hanging Weight: 2.27 lb.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Contemporary.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.