Zoro Homepage
This item is Discontinued.
Maxim Lighting Maxim Lighting 20099FTOI Aurora 2-Light Bath Vanity - Oil Rubbed Bronze 20099FTOI

Maxim Lighting 20099FTOI Aurora 2-Light Bath Vanity - Oil Rubbed Bronze (Discontinued)

  • Mfr # 20099FTOI
  • Zoro # G404152890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20099FTOI
Zoro #
G404152890
UPC #
783209058422
Country of Origin
China

Dimensions

Height
7 in
Length
8-1/2 in
Width
13-1/2 in

Details

Housing Finish
Oil Rubbed Bronze
Voltage
120V
Number of Lights
2
Light Type
Incandescent
Style
Contemporary
Collection Name
Aurora
Shade Material
Glass
Glass Color
Frosted
Dimmable
Yes
Material
Steel, Glass
Lamp Included
No
Watts
60
Bulb Shape
A19
Install Direction
Up/Down
Bulb Base
E26 (Medium)
Extension
8-1/2 in

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
  • Collection: Aurora.
  • Type: Bath Vanity.
  • Glass: Frosted.
  • Finish: Oil Rubbed Bronze.
  • Material: Steel.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 5.5".
  • Height: 10".
  • Extension: 7".
  • Hanging Weight: 2.27 lb.
  • Bulb Included: No.
  • Safety Rating: Damp.
  • Design Style: Contemporary.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.