Zoro Homepage
This item is Discontinued.
Maxim Lighting Maxim Lighting 20100FTSN Aurora 3-Light Bath Vanity - Satin Nickel 20100FTSN

Maxim Lighting 20100FTSN Aurora 3-Light Bath Vanity - Satin Nickel (Discontinued)

  • Mfr # 20100FTSN
  • Zoro # G503852691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20100FTSN
Zoro #
G503852691
UPC #
783209054295
Country of Origin
China

Dimensions

Height
7 in
Length
8-1/2 in
Width
21-1/2 in

Details

Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
3
Light Type
Incandescent
Style
Contemporary
Collection Name
Aurora
Shade Material
Glass
Dimmable
Yes
Glass Color
Frosted
Lamp Included
No
Material
Steel, Glass
Watts
60
Bulb Shape
A19
Bulb Base
E26 (Medium)
Extension
8-1/2 in
Install Direction
Up/Down

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
  • Collection: Aurora.
  • Type: Bath Vanity.
  • Glass: Frosted.
  • Finish: Satin Nickel.
  • Material: Steel.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 200.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 2300.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 21.5".
  • Height: 7".
  • BP Width: 6.5".
  • BP Height: 4.75".
  • Hanging Weight: 6.37 lb.
  • Bulb Included: No.
  • Safety Rating: Damp.
  • Design Style: Contemporary.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.